missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Chemical-Resistant Check Valves

Constructed of chemical-resistant Kynar™ body and Viton™ valve

Manufacturer:  Fisherbrand™ CON3297

 View more versions of this product

Catalog No. 15-078-210



Description

Description

Constructed of chemical-resistant Kynar™ body and Viton™ valve

Used with acids, bases, water, chemical processing and alcohols. Prevents damage to equipment, pumps, and flow systems by preventing backflow.

  • Clear flow path
  • Inert high purity smooth
  • Operating ranges: 0 to 50psi and -40° to +126°C
  • Autoclavable; zero maintenance
  • 1.25 in. length unit installs in any position

Specifications

Specifications

Yes
0.25 in.
Check Valve
Kynar and Viton
6.35mm
Documents