missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Certified Traceable™ Digital Hygrometer/Thermometers

Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs.

Manufacturer:  Fisherbrand™ 9002857

 View more versions of this product

Catalog No. 11-661-7A



Includes: Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs. Fisher Scientific Certified Traceable Digital Hygrometer/Thermometers are ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators, and all inside/outside air monitoring.

Requires : Computer output capability requires accessory data cable, available separately. Contact your Fisher Scientific Customer Service Representative for details

Description

Description

Meet critical experimental requirements, perform routine measurements, and fulfill all quality control needs. Fisher Scientific™ Certified Traceable Digital Hygrometer/Thermometers are ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators, and all inside/outside air monitoring.

Accessories: Data acquisition software and system with computer outlet part number: 15-077-70.

  • Temperature range: -40° to +104°C and -40° to +220°F, with ±0.4°C (±0.4°F) accuracy, 0.1°C resolution
  • RH range: 10 to 95% (basic model), 5 to 95% (instant model); accuracy, ±1.5%; resolution, 0.01%
  • Calculate frost point, latent heat, sensible heat, vapor pressure, moisture content, specific enthalpy, specific volume, specific humidity, mixing ratio, and vapor density from moist air
  • Programmable high and low setpoints for temperature, humidity, and dew point sense out-of-specification condition, sound alarm, and flash display
  • Built-in memory recalls highest and lowest readings; computer output capability† permits data to be captured, stored, and printed
  • Instant model provides humidity readings in <10 seconds; basic model in up to 3.5 minutes

 

 

  • Bright, 0.5 in.-high, four-digit LCD is 10 times more readable than glass thermometer sling units or meter scales
  • Microcomputer, solid-state construction eliminates glass breakage, mercury separation, and dial shock damage
  • Tough ABS plastic cases ensure a long life—even in severe lab or harsh plant environments

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™).

Specifications

Specifications

±1.5%
ISO 17025, A2LA, NIST
1.8 cm
Ideal for cleanrooms, hoods, environmental chambers, incubators, desiccators and all inside/outside air monitoring
3.2 cm
72 in.
5.5 in.
18 cm
ABS Plastic
-40°F to +220°F
12 oz.
3.5 in.
10 to 95%
±0.4°C
Basic Model Digital Hygrometer/Thermometer
Audible
0.7 in.
LCD
1.25 in.
7 in. combination probe, 54 in. cable, 9V alkaline battery (one year intermittent, 100 hour continuous), low-battery indicator and ABS Plastic carrying case
7 in.
182 cm
14 cm
Precision, thin film capacitance/thermistor
0.1°F
0.34 kg
8.9 cm
0.0001
-40°C to +104.4°C
SDS
Documents