missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Ceramic-Top Magnetic Stirrers

Sleek, low-profile stirrers.

Manufacturer:  Fisherbrand™ S192925E

 View more versions of this product

Catalog No. S504501AS



Description

Description

  • Variable speed control from 100 to 1400rpm
  • Instant-on feature ensures uniform low-speed stirring at 100rpm
  • Quiet-running, direct-drive motor
  • Reflective, porcelain-coated stainless-steel top surface with drip edge protects internal components from spillage
  • Durable die-cast aluminum housing for durability and long life
  • Supplied with three-wire grounded cord and plug and PTFE-coated stir bar
  • For 120V 60Hz

Specifications:

  • 4 × 4 in. (10.2 × 10.2cm) stirrer. Stirring speed: 100 to 1200rpm; dimensions: 8.5L × 5.25W × 4.38 in.H (21.6 × 13.3 × 11.1cm)
  • 7 × 7 in. (17.8 × 17.8cm) stirrer. Stirring speed: 100 to 1400rpm; dimensions: 11.5L × 8.5W × 4.5 in.H (29.2 × 21.6 × 11.4cm)

Certifications

CSA approved

Specifications

Specifications

Education
120V
60Hz
17.8cm
17.8cm
11.5 x 8.5 x 4.5 in. (29.2 x 21.6 x 11.4cm)
11.4cm
29.2cm
21.6cm
100 to 1400rpm
Ceramic
7 in.
7 in.
120V 60Hz
4.5 in.
11.5 in.
8.5 in.
Documents