Please login to your online account to display your discounted pricing

Fisher Scientific™ Brix Sugar Refractometers


Portable refractometer with rubber coated hand grip and construction

Manufacturer: sper scientific  300007F

 View more versions of this product

Catalog No. FS1394620

  • / Each
 

Description & Specifications

Specifications

Product Type Brix Sugar Refractometers
Resolution 0.2%
Weight (English) 3.5 oz.
Weight (Metric) 99.2g
Accuracy ±0.2%
Scale Range 0 to 18%