Please login to your online account to display your discounted pricing

Fisher Scientific™ Brix Sugar Refractometers

Portable refractometer with rubber coated hand grip and construction

$136.11 - $212.66

Specifications

Accuracy ±0.2%
View More Specs
Includes:  All the accessories for immediate use, including calibration tools and solutions, full instructions, transfer pipetes and protective cases
Products
Catalog Number Mfr. No. Scale Range Price Quantity    

FS1394620

 
sper scientific
300007F
0 to 18% Each for $157.37

FS1394622

 
sper scientific
300002F
28 to 62% Each for $153.11

FS1394621

 
sper scientific
300001F
0 to 32% Each for $136.11

FS1394623

 
sper scientific
300003F
45 to 82% Each for $212.66

FS1394624

 
sper scientific
300008F
58 to 90% Each for $161.63
Description & Specifications

Specifications

Accuracy ±0.2%

Refractometer is precision optical instrument that operates on the principle- as the concentration or density of a solution increases, its refractive index changes proportionately. The refractive angle measured by refractometer registers on the scale. The larger the concentration of solute in the solution, the higher the reading on the scale.

  • Rubber coated hand grip and construction insulates test solution from inaccuracies caused by user's body heat
  • Comes with covered eye piece and bright, clearly defined scale with large easy-to-read measurements
  • For measuring sugar content
  • Models available with varying range and size
  • Resolution: 0.2%
  • Accuracy: ±0.2%