Please login to your online account to display your discounted pricing

Fisher Scientific™ Brix Sugar Refractometers


Portable refractometer with rubber coated hand grip and construction

Manufacturer: sper scientific  300002F

 View more versions of this product

Catalog No. FS1394622

  • / Each
 

Description & Specifications

Specifications

Product Type Brix Sugar Refractometers
Weight (Metric) 87.8g
Scale Range 28 to 62%
Accuracy ±0.2%
Weight (English) 3.1 oz.
Resolution 0.2%