Please login to your online account to display your discounted pricing

Fisher Scientific™ Brix Sugar Refractometer with ATC


Portable refractometer with rubber coated hand grip and construction

Manufacturer: sper scientific  300010F

 View more versions of this product

Catalog No. FS1394626

  • / Each
 

Description & Specifications

Specifications

Product Type Brix Sugar Refractometer with ATC
Resolution 0.2%
Weight (English) 3.1 oz.
Weight (Metric) 87.8g
Accuracy ±0.2%
Scale Range 0 to 32%