Please login to your online account to display your discounted pricing

Fisher Scientific™ 430 Series Dual Magnification Stereoscopic Microscopes


Stereo Microscopes with Dual Magnification

Manufacturer: national optical  431430PHF15

 View more versions of this product

Catalog No. 11350123

  • / Each
 

Description & Specifications

Specifications

Voltage 110V
Product Type Sterio microscope
Base Style Post
Magnification Power 2X and 4X (total magnification 20X and 40X)
Eyepiece Paired widefield 15X eyepieces
Lighting Type Top: halogen, Bottom: fluorescent
Includes Dustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate
Height (Metric) 325mm