Please login to your online account to display your discounted pricing

Fisher Scientific™ 430 Series Dual Magnification Stereoscopic Microscopes


Stereo Microscopes with Dual Magnification

Manufacturer: national optical  430430PHF15

 View more versions of this product

Catalog No. 11350122

  • / Each
 

Description & Specifications

Specifications

Product Type Sterio microscope
Voltage 110V
Lighting Type Top: halogen, Bottom: fluorescent
Eyepiece Paired widefield 15X eyepieces
Magnification Power 1X and 3X (total magnification 10X and 30X)
Includes Dustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate
Base Style Post
Height (Metric) 325mm