missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ 430 Series Dual Magnification Stereoscopic Microscopes

Stereo Microscopes with Dual Magnification

Manufacturer:  Fisherbrand™ 430430PHF10*

 View more versions of this product

Catalog No. 15-000-100



Description

Description

Transmitted illumination is fluorescent for optimum light and cool temperature, prolonging the life of live specimen. Exclusively designed incidental lamp on this stereoscope can be directed precisely where needed and includes intensity control

Optical System

  • Paired widefield 10X or 15X eyepieces (18mm), diopter adjustment, and interpupillary adjustment from 55 to 75mm
  • Eyepieces equipped with reticle holder/retainer to accept reticle with 23mm O.D.
  • 45° inclined viewing head rotates 360° and adjusts up or down on post mount to accommodate different size specimen
  • Paired objectives are parfocalled, parcentered, and achromatic
  • Magnification changes by rotating objective turret 90° to positive click stops
  • Objective Classification: Achromatic, color corrected
Illumination
  • Incidental light is 12V 15w halogen, bi-pin with adjustable beam and variable intensity control
  • Transmitted light is 120V 5w fluorescent
  • Four-position light control: top only, bottom only, top and bottom, and off
Focusing
  • Heavy-duty rack and pinion focusing with slip clutch and tension adjustment
Stage
  • Includes two 80mm stage plates: frosted glass and reversible black/white plastic contrast plate
  • Blue filter for transmitted light
  • Locked-on stage clips
Frame
  • All-metal frame
  • Heavy-duty post mount with locking collar; permits up or down adjustment of viewing head
Packing
  • Microscope packing in molded Styrofoam container with vinyl dustcover and rubber eyeshields

 

Warranty

5 year limited warranty, excluding bulbs, cords, and fuses

Specifications

Specifications

Stereo microscope
Dustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate
Post
Paired widefield 10X eyepieces
325mm
110V
1X and 3X (total magnification 10X and 30X)
Top: halogen, Bottom: fluorescent
Documents