Please login to your online account to display your discounted pricing

Fisher Scientific™ Baume Hydrometers


Baume “heavy” scale for liquids heavier than water

Manufacturer: fisher scientific™  11571FC

 View more versions of this product

Catalog No. 11571FC

  • / Each
 

Description & Specifications

Specifications

Increments 0.1°
Product Type Baume Hydrometer
Length (Metric) 295mm
Specific Gravity Range 49° to 61° H
Certifications/Compliance 3-point Certification, NIST, ASTM E100, ASTM E126

  • Permanently marked with individual serial numbers