Please login to your online account to display your discounted pricing

Fisher Scientific™ Baume Hydrometers


Baume “heavy” scale for liquids heavier than water

Manufacturer: fisher scientific™  11571CC

 View more versions of this product

Catalog No. 11-571CC

  • / Each
 

Description & Specifications

Specifications

Product Type Baume Hydrometer
Specific Gravity Range 19° to 31° H
Increments 0.1°
Certifications/Compliance 3-point Certification, NIST, ASTM E100, ASTM E126
Length (Metric) 310mm