missing translation for 'onlineSavingsMsg'
Learn More

Basix™ Syringe Filters, PTFE, Non-Sterile

Catalog No. 13100117
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
13100117 0.45 μm 25 mm
13100114 0.2 μm 13 mm
13100115 0.2 μm 25 mm
13100116 0.45 μm 13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13100117
Edge

Attach to the end of syringes and filter contents as it is being forced out. Fisherbrand™ Basix™ Syringe Filters, PTFE, Non-Sterile offers high sample throughput.

  • Color-coded for easy identification
  • Available in two different diameter and pore size to suit the applications

Specifications

Material (Membrane) PTFE (Hydrophobic)
Pore Size 0.45 μm
Sterility Non-sterile
Housing Material Polypropylene
Diameter (Metric) 25 mm