missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Hot Plate Stirrer, 538°C, Ceramic
Stirring Range: 0 to 2500 rpm; Size: 7 x 7 in.
Manufacturer: Fisherbrand™ SP193125
Description
- Solid ceramic top plate cleans easily, resists acids and alkalis
- Top plate design reduces chance of breakage
- Spillaway design diverts spills away from internal components
- Integral ring-stand holder accommodates 0.5 in. (1.3cm) diameter support rod
Warranty
Three years
Specifications
Ceramic | |
120 V 60 Hz | |
7 x 7 in. | |
Ambient to 538°C | |
60 Hz | |
0 to 2500 rpm |
120 V | |
Knob | |
Ambient to 538°C | |
538°C | |
Hot Plate Stirrer,Stirrer |