missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Hot Plate Stirrer, 538°C, Ceramic

Stirring Range: 0 to 2500 rpm; Shape: Square; Size: 4 x 4 in.

Manufacturer:  Fisherbrand™ SP192815

Catalog No. 1152016SH



Description

Description

  • Solid ceramic top plate cleans easily, resists acids and alkalis
  • Top plate design reduces chance of breakage
  • Spillaway design diverts spills away from internal components
  • Integral ring-stand holder accommodates 0.5 in. (1.3cm) diameter support rod

Warranty

Three years

Specifications

Specifications

Ceramic
120 V 60 Hz
4 x 4 in.
1000°F
60 Hz
Square
120 V
Knob
Ambient to 538°C
538°C
Hot Plate Stirrer,Stirrer
0 to 2500 rpm
SDS
Documents
Accessories