Please login to your online account to display your discounted pricing

Fisher Scientific™ Basic Stirring Hotplates

Control knobs allow precise temperature and speed control

$672.23 - $827.36

Specifications

Ambient Temperature (Metric) 538°C
Ambient Temperature Range (Metric) 538°C
Controller Type Knob
Hertz 60Hz
Speed 2500rpm
View More Specs
Products
Catalog Number Mfr. No. Surface Area (English) Surface Area (Metric) Price Quantity    

1152016SH

  Accessories
fisher scientific™
SP192815
4 x 4 in. 10.2 x 10.2cm Each for $827.36

1152049SH

  Accessories
fisher scientific™
SP193125
7 x 7 in. 17.8 x 17.8cm Each for $672.23
Description & Specifications

Specifications

Ambient Temperature (Metric) 538°C
Ambient Temperature Range (Metric) 538°C
Controller Type Knob
Hertz 60Hz
Speed 2500rpm
Temperature Range (Metric) 538°C
Voltage 120V
Electrical Requirements 120V 60Hz
Material Ceramic
Range 2500rpm
Temperature Range (English) 1000°F
Warranty 3 Years

  • Solid ceramic top plate cleans easily, resists acids and alkalis
  • Top plate design reduces chance of breakage
  • Spillaway design diverts spills away from internal components
  • Integral ring-stand holder accommodates 0.5 in. (1.3cm) diameter support rod

Three years