missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ AX800 Series Compound Microscopes

Ergonomically designed, professional frame with low-position coaxial focusing allows one-handed operation

Manufacturer:  Fisherbrand™ AX812PL

Catalog No. 11-350-111



Description

Description

Optical System

  • Comes with choice of infinity corrected optics or Plan Phase optics and choice of binocular or trinocular heads
  • Inward-facing quintuple revolving nosepiece
  • Paired widefield 10X/20mm eyepiece with diopter and interpupillary adjustment from 55 to 75mm
  • Eyepieces (20mm) with rubber eyeshields and 30° inclined ergonomic viewing head
  • Objective Classification: Infinity Corrected or Phase Contrast
Illumination
  • 3W Koehler LED illumination with intensity control

Focus Mechanism
  • Coaxial coarse and fine focusing system with tension adjustment

Stage
  • Built-in stage with specimen holder
  • Low-drive large mechanical coaxial stage (140 x 160mm) with extended post for X and Y control

Warranty

5 year limited warranty, excluding bulbs, cords, and fuses

Specifications

Specifications

Z-Axis Movement
N-WF 10X/20 mm with diopter adjustment, ±5 diopter (Rubber eyeshields included)
Koehler LED with Intensity Control 3w
11350111
University and laboratory use
Reversed quintuple revolving nosepiece
5 year limited warranty, excluding bulbs, cords, and fuses
7 kg
Focusable Abbe Condenser N.A. 1.25 with iris diaphragm
Binocular
4X, 10X, 40X, 100X
Infinity Corrected
IEC Power Cord, Built-in Cord Hanger, Dustcover, Allen Key
IEC 110/220V (UL / CSA)
Interpupillary Distance 55 to 75 mm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions