Please login to your online account to display your discounted pricing

Fisher Scientific™ AX800 Series Binocular Compound Microscopes

Ergonomically designed, professional frame with low-position coaxial focusing allows one-handed operation

$2,467.15 - $3,450.98

Specifications

Axis Type 17mm
Eyepiece N-WF 10X/20mm with diopter adjustment, ±5 diopter (Rubber eyeshields included)
Includes IEC Power Cord, Built-in Cord Hanger, Dustcover, Allen Key
Length (Metric) 55 - 75mm
Lighting Type 3W Koehler LED illumination with intensity control
View More Specs
Products
Catalog Number Mfr. No. Condenser Type Head Style Model Objective Types Price Quantity    

11-350-111

 
national optical
AX812PL
Focusable Abbe Condenser N.A. 1.25 with iris diaphragm Binocular 11350111 Infinity Corrected 4X, 10X, 40X, 100X Each for $2,467.15

11350112

  Accessories
national optical
AX813PL
Focusable Abbe Condenser N.A. 1.25 with iris diaphragm Trinocular 11350112 Infinity Corrected 4X, 10X, 40X, 100X Each for $2,594.42

11-350-113

 
national optical
AX812SPH
Focusable Abbe Condenser N.A. 1.25 with iris diaphragm (w/slot for contrast slider) Binocular 11350111 Phase 10X & 20X Plan 40X & 100X Each for $3,209.25

11350114

 
national optical
AX813SPH
Focusable Abbe Condenser N.A. 1.25 with iris diaphragm (w/slot for contrast slider) Trinocular 11350114 Phase 10X & 20X Plan 40X & 100X Each for $3,450.98
Description & Specifications

Specifications

Axis Type 17mm
Eyepiece N-WF 10X/20mm with diopter adjustment, ±5 diopter (Rubber eyeshields included)
Includes IEC Power Cord, Built-in Cord Hanger, Dustcover, Allen Key
Length (Metric) 55 - 75mm
Lighting Type 3W Koehler LED illumination with intensity control
Nosepiece Reversed quintuple revolving nosepiece
Power Supply Details IEC 110/220V (UL / CSA)
Warranty 5 year limited warranty, excluding bulbs, cords, and fuses
Weight (Metric) 7kg
For Use With (Application) University and laboratory use

Optical System

  • Comes with choice of infinity corrected optics or Plan Phase optics and choice of binocular or trinocular heads
  • Inward-facing quintuple revolving nosepiece
  • Paired widefield 10X/20mm eyepiece with diopter and interpupillary adjustment from 55 to 75mm
  • Eyepieces (20mm) with rubber eyeshields and 30° inclined ergonomic viewing head
  • Objective Classification: Infinity Corrected or Phase Contrast
Illumination
  • 3W Koehler LED illumination with intensity control

Focus Mechanism
  • Coaxial coarse and fine focusing system with tension adjustment

Stage
  • Built-in stage with specimen holder
  • Low-drive large mechanical coaxial stage (140 x 160mm) with extended post for X and Y control

5 year limited warranty, excluding bulbs, cords, and fuses