Please login to your online account to display your discounted pricing

Fisher Scientific™ AX800 Series Binocular Compound Microscopes


Ergonomically designed, professional frame with low-position coaxial focusing allows one-handed operation

Manufacturer: national optical  AX812SPH

 View more versions of this product

Catalog No. 11-350-113

  • / Each
 

Description & Specifications

Specifications

Model 11350111
Axis Type 17mm
Condenser Type Focusable Abbe Condenser N.A. 1.25 with iris diaphragm (w/slot for contrast slider)
Objective Types Phase 10X & 20X Plan 40X & 100X
Eyepiece N-WF 10X/20mm with diopter adjustment, ±5 diopter (Rubber eyeshields included)
For Use With (Application) University and laboratory use
Head Style Binocular
Length (Metric) 55 - 75mm
Lighting Type 3W Koehler LED illumination with intensity control
Nosepiece Reversed quintuple revolving nosepiece
Weight (Metric) 7kg
Power Supply Details IEC 110/220V (UL / CSA)
Warranty 5 year limited warranty, excluding bulbs, cords, and fuses
Includes IEC Power Cord, Built-in Cord Hanger, Dustcover, Allen Key