Please login to your online account to display your discounted pricing

Fisher Scientific™ Air Cadet™ Vacuum/Pressure Station

Features built-in bronze, brass vacuum/pressure gauge and stainless-steel regulator

$1,907.03 - $1,907.03

Specifications

Dimensions (L x W x H) 8 x 8 x 8.5 in. (20 x 20 x 21.5cm)
Max. Pressure 1.24 Bar
Control ON/OFF Switch, Separate Vacuum and Pressure Regulator, Vacuum/Pressure Gauge
Motor Type TEFC, Totally Enclosed Fan Cooled
Pump Head Material Dacron Reinforced Viton, Valox, PTFE and Polyethylene, 316 Stainless-Steel, Brass and Bronze
View More Specs
Products
Catalog Number Mfr. No. Horsepower Voltage Price Quantity    

13-310-905

 
fisher scientific™
7777830
Subfractional, 1/45 hp 115V Each for $1,907.03
Description & Specifications

Specifications

Dimensions (L x W x H) 8 x 8 x 8.5 in. (20 x 20 x 21.5cm)
Max. Pressure 1.24 Bar
Control ON/OFF Switch, Separate Vacuum and Pressure Regulator, Vacuum/Pressure Gauge
Motor Type TEFC, Totally Enclosed Fan Cooled
Pump Head Material Dacron Reinforced Viton, Valox, PTFE and Polyethylene, 316 Stainless-Steel, Brass and Bronze
Operating Temperature 0° to 40°C (32° to 104°F)
Storage Temperature -45° to +65°C (-13° to +149°F)

  • Uses auxiliary port to evacuate or pressurize two systems simultaneously
  • With a 22.8cm (9 in.) piece of vinyl tubing to connect pump to regulator

Do not use metal fittings with any Air Cadet pump.