Please login to your online account to display your discounted pricing

Fisher Scientific™ Air Cadet™ Vacuum/Pressure Station


Features built-in bronze, brass vacuum/pressure gauge and stainless-steel regulator

Manufacturer: fisher scientific™  7777830

 View more versions of this product

Catalog No. 13-310-905

  • / Each
 

Description & Specifications

Specifications

Air Displacement 0.5 (14.1) cfm (L/min.)
Width (English) 8 in.
Width (Metric) 20cm
Length (English) 8 in.
Length (Metric) 20cm
Shipping Weight (English) 12 lb.
Shipping Weight (Metric) 5.5kg
Max. Pressure 1.24 Bar
Operating Temperature 0° to 40°C (32° to 104°F)
Storage Temperature -45° to +65°C (-13° to +149°F)
Certifications/Compliance UL, cUL, and CE (230V only)
Control ON/OFF Switch, Separate Vacuum and Pressure Regulator, Vacuum/Pressure Gauge
Horsepower Subfractional, 1/45 hp
Motor Type TEFC, Totally Enclosed Fan Cooled
Dimensions (L x W x H) 8 x 8 x 8.5 in. (20 x 20 x 21.5cm)
Height (English) 8.5 in.
Height (Metric) 21.5cm
Voltage 115V
Pump Head Material Dacron Reinforced Viton, Valox, PTFE and Polyethylene, 316 Stainless-Steel, Brass and Bronze