Please login to your online account to display your discounted pricing

Fisher Scientific™ AX-1100 Series Advanced Research Microscopes


Laboratory microscope with sharp infinity corrected EF-N Plan objectives, Koehler illumination and choice of binocular or trinocular heads

Manufacturer: national optical  AX1103PL

 View more versions of this product

Catalog No. 11350116

  • / Each
 

Description & Specifications

Specifications

Warranty 5 year limited warranty, excluding bulbs, cords, and fuses
Condenser Type Focusable Abbe Condenser N.A. 1.25 with iris diaphragm and slot for contrast sliders
Objective Types Infinity Corrected 4X (0.10), 10X (0.25), 40X (0.65), 100X (1.25)
Eyepiece N-WF 10X/20mm with diopter adjustment, +/- 5 diopter (Rubber eyeshields included)
Lighting Type 3W Koehler LED illumination with intensity control
Model 11350116
Head Style Trinocular
Nosepiece Reversed quintuple revolving nosepiece
Optical Design Infinity Corrected
Weight (Metric) 7kg
Power Supply Details IEC 110V / 220V (UL / CE / CSA)
Includes IEC Power Cord, Built-in Cord Hanger, Dustcover, Allen Key