Please login to your online account to display your discounted pricing

Fisher Scientific™ Adjustable Vinyl Chair

Molded foam seats withstand years of heavy use.

$391.50 - $391.50

Specifications

Base Style Five-leg
Depth (English) Back 2 in.
Depth (English) Seat 16.5 in.
Depth (Metric) Back 5.1cm
Depth (Metric) Base 41.91cm
View More Specs
Products
Catalog Number Mfr. No. Foot Type Height (English) Base Color Price Quantity    

S98264

 
fisher science education
91-125RTB
Stationary Glides 22 to 29 in. Blue Each for $391.50
Description & Specifications

Specifications

Base Style Five-leg
Depth (English) Back 2 in.
Depth (English) Seat 16.5 in.
Depth (Metric) Back 5.1cm
Depth (Metric) Base 41.91cm
Depth (Metric) Seat 41.91cm
Adjustable (Height) 20 to 27 in.
Seating Type Chair
Footrest Size (English) 18 in.
Footrest Size (Metric) 45.72cm
Frame Type Steel Steel Round Tube
Height (English) Back 9.5 in.
Height (Metric) Back 24.1cm
Lift Type Pneumatic
Thickness (English) Seat 3 in.
Thickness (Metric) Base 7.6cm
Thickness (Metric) Seat 7.6cm
Upholstery Vinyl
Width (English) Back 16 in.
Width (English) Base 18.5 in.
Width (English) Seat 18.5 in.
Width (Metric) Back 40.6cm
Width (Metric) Base 47cm
Width (Metric) Seat 47cm
With Armrest No
With Backrest Yes
Footrest Fixed

  • Ergonomic upholstered chair with seat depth adjustment; without arm rests
  • Pneumatic seat height adjustment
  • Five-leg base provides stability
  • Easy to clean with mild soap and water
  • Available in four seat colors with choice of fixed black or adjustable chrome footring

Seat dimensions: 18.5W x 16.5D x 3 in. H (47 × 41.2 × 7.6cm). Back dimensions: 16W x 2D x 9.5 in. H (40.6 × 5.1 × 24.1cm)