missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ accuTupH™ Rugged Bulb pH Combination Electrodes - Mercury-Free

Optimal for lab use and precise Q.C. measurements.

Manufacturer:  Fisherbrand™ 13620180

 View more versions of this product

Catalog No. 13-620-180



Description

Description

Optimal for lab use and precise Q.C. measurements.

Specifications

Specifications

80 to 100°C
0° to 100°C
Single
102mm
U.S. Standard/pin
Ag/AgCl
32° to 212°F
pH
pH Combination Electrode
0 to 14
Glass
Liquid
10mm
pH
4 in.
0 to ±25mV
0.4 in.
<10 sec.
Documents