Please login to your online account to display your discounted pricing

Fisher Scientific™ accuSpin™ Micro 17/Micro 17R Microcentrifuges

Compact, economical high-speed microcentrifuges, ideal for nucleic acid research and other microliter volume separations

$4,163.97 - $4,163.97

Specifications

Capacity 24 x 1.5/2mL
Hertz 60Hz
Max. RCF 17,000/17,999 x G
Max. Speed 13,300rpm
Voltage 120V
View More Specs
Includes:  Rotor and biocontainment lid
Products
Catalog Number Mfr. No. Rotor Refrigerated Price Quantity    

13-100-676

 
fisher scientific™
75002463
Micro 17R with 24-place rotor Yes CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-100-675

 
fisher scientific™
75002461
Micro 17 with 24-place rotor No Each for $4,163.97
Description & Specifications

Specifications

Capacity 24 x 1.5/2mL
Hertz 60Hz
Max. RCF 17,000/17,999 x G
Max. Speed 13,300rpm
Voltage 120V
Display LED
Electrical Requirements 120V 60Hz
Noise Level <56dBA
Refrigerated Yes
Rotor Included Yes
Timer 1 to 99 min.

  • Capacity: 48mL (24 × 1.5/2mL tubes)
  • Maximum speed/RCF: 13,300rpm/17,000xG
  • Ventilated or refrigerated models
  • Easy-to-use controls with digital display
  • Adjustable 99 minute timer and quick-spin feature for short runs
  • Memory retains last setting for repeatable runs
  • Supplied with rotor and biocontainment lid

Micro 17

  • Ventilated
  • Micro 17R
    • Refrigerated
    • Temperature range -9° to +40°C

    Replacement microliter rotor (13-100-679), lid (13-100-681), and optional 4 × 8 PCR rotor (13-100-680) available separately.

    One year, parts and labor

    This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.