missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ accupHast™ Variable Temperature pH Combination Electrodes: Mercury-Free

Fast, accurate response despite temperature changes

Manufacturer:  Fisherbrand™ 13620114

 View more versions of this product

Catalog No. 13-620-114



Description

Description

Fast, accurate response despite temperature changes

 

  • Patented design with dual ceramic junctions, sealed Ag/AgCl reference and special electrolyte
  • Eliminates slow response when measuring samples at different temperatures in quick succession
  • Accurate to ±0.01pH at 25°C and ±0.05pH from -5° to +80°C
  • Response time, 20 seconds or less; negligible drift
Improved flow, less contamination
  • Isolated reference element and outer KCl fill solution
  • Eliminates clogging from silver compound precipitates
  • No silver or mercury to contaminate samples
  • Choice of standard and MicroProbe™ glass or extra-long epoxy bodies

 

accupHast Standard Glass Body Electrode

  • Standard size glass body
  • Immersion to 102mm
  • Body and tip diameter, 10mm
accupHast MicroProbe Glass Body Electrode
  • Semimicro size glass body
  • Immersion to 165mm
  • Body diameter, 10mm; tip diameter, 5mm
accupHast Extra-Long Epoxy Body Electrode
  • Extra-long epoxy body
  • Immersion to 140mm
  • Body diameter, 10mm
accupHast Extra-Long Epoxy Body pH/ATC Electrode
  • Extra-long epoxy body
  • Built-in ATC probe
  • Immersion to 143mm
  • Body diameter, 10mm

 

Specifications

Specifications

0 to 14
Epoxy
Saturated KCl
10mm
Ag/AgCl
23° to 176°F
pH/ATC combination electrode
pH/ATC, Extra-long epoxy body
-5° to +80°C
Dual Ceramic
143mm
BNC/mini-phone ATC
5.6 in.
0.4 in.
20 sec.
Documents
Accessories