missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ accupHast™ R Rugged Variable Temperature pH Combination Electrodes - Mercury-Free

Fast response despite temperature changes plus extra durability

Manufacturer:  Fisherbrand™ 13620197

 View more versions of this product

Catalog No. 13-620-197



Description

Description

Fast response despite temperature changes plus extra durability

Innovative reference system prevents precipitation of solution components at reference element from 0° to 100°C. Internal electrolyte has minimal temperature coefficient.

  • Electrodes are predictable, reliable and quick to respond at any temperature
  • Cycled between samples at 25° and 80°C, reach reproducible pH in 30 seconds
  • Read pH in <20 seconds, correct to ±0.02pH; pH value stays constant at any temperature
  • Read pH consistently at elevated temperatures, without premature loss in performance
  • Choose from glass body double-junction model, or from glass and epoxy body models with accuFlow™ flushable junction

accupHast R Standard Glass Body

  • Standard glass body, 102mm L × 10mm diameter
  • Double junction reference cell
  • Saturated KCl electrolyte; suitable for biological, pharmaceutical and Tris applications
  • Twist cap open to refill, twist closed to seal
accupHast R Flushable Junction
  • Standard glass or epoxy body, 102mm L × 10mm diameter
  • accuFlow flushable double junction eliminates clogging
  • No ceramic frit or fiber junction—for improved service life, reproducible results, easy maintenance
  • Press down on cap to flush viscous solutions and small particles away from reference junction
  • Saturated KCl electrolyte; suitable for biological, pharmaceutical and Tris applications

Specifications

Specifications

-5 to +100°C
-5° to +100°C
Flushable
102mm
BNC
Ag/AgCl
23° to 212°F
0.4 in.
<10 sec.
0 to 14
Epoxy/Glass
SP138-500
10mm
pH meter
4 in.
Biological, pharmaceutical and Tris
pH combination electrode
Documents
Accessories