missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ accumet™ Universal pH/ATC Electrodes

Combination pH mercury-free electrodes with built-in temperature compensation

Manufacturer:  Fisherbrand™ ORI13620111T

 View more versions of this product

Catalog No. 13-620-111T



Includes: Cable with BNC and ATC connectors, electrode storage bottle

Description

Description

Recommended for all routine pH measurements including readings at low temperatures.

  • Fast, accurate response from 5° to 100°C (41° to 212°F)
  • Compatible with TRIS, proteins and sulfides
  • Epoxy body is impact resistant and ideal for rough handling
  • Features FS-5 Universal Glass Membranes with low electrical resistance - less than 100MΩ at 25°C
  • Sodium error is less than 0.1pH (in 0.1 N NaOH at 25°C)

Specifications

Specifications

80°C Max
Epoxy
Gel
Thermo Scientific Star meter
Cable with BNC and ATC connectors, electrode storage bottle
80°C
Double
Mini DIN
176°F
pH/ATC combination electrode
Documents