Please login to your online account to display your discounted pricing

Fisher Scientific™ accumet™ pH Combination Process Electrodes - Mercury - Free

Double-junction ceramic reference electrodes

$492.97 - $492.97

Specifications

Applications In-line, Submersible
Material Glass
Length (English) Cable 120 in.
Temperature (English) Operating 32° to 176°F
Temperature (Metric) Operating 0° to 80°C
View More Specs
Products
Catalog Number Mfr. No. Length (Metric) Cable Connector Types Price Quantity    

13-620-1000

 
fisher scientific™
136201000
3m BNC/MNPT Each for $492.97
Description & Specifications

Specifications

Applications In-line, Submersible
Material Glass
Length (English) Cable 120 in.
Temperature (English) Operating 32° to 176°F
Temperature (Metric) Operating 0° to 80°C
Temperature (Metric) Range 0 to 80°C
Type pH combination process electrode

  •  Laboratory-quality accuracy, stability and reproducibility for process pH monitoring; compatible with most analyzers
  • Long-lasting and less-fouling FS-5 membrane glass formulation; guarded tip prevents breakage under harsh conditions
  • Feature 10 ft. (3m) low-noise cable with BNC connector, or detachable lead for six-pin connectors
Choice of housing materials
  • Adaptable for inline and submersible applications: housings are 0.75 in. MNPT-threaded at top and bottom for insertion into pipe tee or submersion pipe
  • Withstand pressures up to 150psi at 25°C (77°F)
  • Chemical-resistant CPVC housing

 

Built-in temperature sensors

  • Choose from 13-620-1000 (no ATC), 13-620-1001 (100 Ohm  Platinum ATC tinned), or 13-620-1002 (1000 Ohm Platinum ATC tinned)