missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ accumet™ Metallic ORP Combination Electrode - Mercury - Free, Ag/AgCl Reference; BNC Connector

Platinum Pin Ag/AgCl Combination electrode for environmental ORP measurements

Manufacturer:  Fisherbrand™ 1362082

 View more versions of this product

Catalog No. 13-620-82



Description

Description

Platinum Pin Ag/AgCl Combination electrode for environmental ORP measurements

  • Ag/AgCl Combination ORP electrode
  • Temperature range: -5° to +100°C (23° to 212°F)

Environmental ORP measurements

Order Info

  • Measures 5.5 in.L (14cm)
  • Available with BNC or U.S. Standards/pin connectors

Specifications

Specifications

-5 to +100°C
Glass
140mm
Environmental ORP measurements
5.5 in.
ORP
-5° to +100°C
SP135-500
U.S. Standard/pin
Ag/AgCl
23° to 212°F
ORP combination electrode
Documents