missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ accumet™ Mercury-free Conductivity Probes: Two Cell

For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters

Manufacturer:  Fisherbrand™ 13620155

 View more versions of this product

Catalog No. 13-620-155



Requires : Separate ATC probe for temperature-compensated readings.

Description

Description

For use with AR60, AR50, AR20, AB30 benchtop and AP65 portable meters

Immersion-type cell's unique compact size is the same as a typical pH electrode—allowing use in standard electrode holder.

  • Two-cell types with glass or epoxy bodies
  • Dual pin connectors
  • Cell constants of 0.1, 1.0, or 10.0cm-1

Specifications

Specifications

1cm-1
AR60, AR50, AR20, AB30 benchtop and AP65 portable meter
10 to 2000μS/cm
Two cell conductivity
2 pin
Glass
Immersed in deionised water
Documents