missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ accumet™ Liquid-Filled Mercury-Free pH/ATC Epoxy Body Combination Electrodes, w/BNC and Mini-phone ATC connectors

TRIS compatible, rugged, and convenient

Manufacturer:  Fisherbrand™ ORI13620631

 View more versions of this product

Catalog No. 13-620-631



Includes: Electrode, 60mL refill solution, electrode storage bottle

Requires : Requires filling solution: Cat. No. SP138500.

Description

Description

TRIS compatible, rugged, and convenient

Order Info

  • 13-620-631 is for use with Fisher Scientific accumet Excel (XL) Series, Research (AR) Series and Basic Series (AB15 and AB15 Plus) benchtop meters
  • 13-620-AP61 is for use with Fisher Scientific accumet AP60 and AP100 Series portable meters
  • Endcap seal; keeps membrane moist and ready

Specifications

Specifications

Purple
0 to 14
Epoxy
Saturated KCl
12mm
Accumet Excel (XL) series, Research (AR) and Basic (AB15 and AB15 Plus) benchtop meter
4.1 in.
General laboratory and life science applications
Electrode, 60mL refill solution, electrode storage bottle
pH/ATC combination titration electrode
0 to 100°C
0° to 100°C
Porous Ceramic double
106mm
BNC and Mini-phone ATC
Ag/AgCl
32° to 212°F
0.47 in.
ATC
Documents
Accessories