Please login to your online account to display your discounted pricing

Fisher Scientific™ accumet™ Glass Membrane Sodium Half-Cell ISE - Mercury - Free

Glass body half-cell ISE for determination of sodium concentration

$959.38 - $959.38

Specifications

Applications Determination of Sodium concentration
Diameter (English) Body 0.5 in.
Diameter (Metric) Body 12.7mm
Diameter (Metric) Cap 16mm
Material Glass
View More Specs
Products
Catalog Number Mfr. No. Connector Types Price Quantity    

13-620-501

  Accessories
fisher scientific™
13620501
BNC Each for $959.38
Description & Specifications

Specifications

Applications Determination of Sodium concentration
Diameter (English) Body 0.5 in.
Diameter (Metric) Body 12.7mm
Diameter (Metric) Cap 16mm
Material Glass
pH Range 0 to 14
Length (English) Body 4 in.
Length (Metric) Body 102mm
Temperature (English) Operating 0° to 176°F
Temperature (Metric) Operating 0° to 80°C

Features

  • Low drift, fast response, high selectivity ratio, good thermal stability and wide operating range
  • Continuous electrical shielding and insulation of internal elements, cable and connector
  • Extremely stable, reproducible readings with a minimum of electrical noise
  • Rapid response time that lowers cost per test
  • Individually tested, serialized to meet GLP requirements, and backed by the Fisher Scientific Technical Applications staff

Glass body sodium indicating half-cell

  • Specially formulated sodium responsive glass bulb
  • Direct measurement of active sodium ion concentration
  • Requires reference electrode such as single-junction model 13-620-52, or double-junction models 13-620-47 or 13-620-273

Dimensions:

  • Diameter: body, 0.5 in. (12.7mm); cap, 0.625 in. (16mm)
  • Length: 4 in.L (10.2cm) body, 1.5 in.L (3.8cm) cap, 5.5 in.L (14cm)