Please login to your online account to display your discounted pricing

Fisher Scientific™ accumet™ Gel-Filled Polymer Body Single-Junction pH Combination Electrodes, Mercury-Free


Rugged polymer construction for handheld use with aqueous samples in the classroom or in the field

Manufacturer: fisher scientific™  13620106

 View more versions of this product

Catalog No. 13-620-106

  • / Each
 

Description & Specifications

Specifications

Temperature (Metric) Range -5° to +80°C
Warranty 1 Year
pH Range 0 to 14
Material Polymer/Polypropylene
Junction Single Ceramic
Filling Solution Type 4mol/L KCl gel
Length (Metric) 146mm
Connector Types Mini-phone A
Internal Reference Ag/AgCl
Length (English) 5.75 in.
Temperature (English) Operating 23° to 176°F
Applications Ideal for handheld use with aqueous samples
Type pH combination electrode
Response Time <10 sec.