missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ accumet™ Gel-Filled Polymer Body Single-Junction pH Combination Electrodes, Mercury-Free

Rugged polymer construction for handheld use with aqueous samples in the classroom or in the field

Manufacturer:  Fisherbrand™ ORI13620104A

 View more versions of this product

Catalog No. 13-620-104A



Description

Description

Rugged polymer construction for handheld use with aqueous samples in the classroom or in the field

  • Standard-size polypropylene body
  • Ideal for handheld use with aqueous samples
  • Rugged construction for use anywhere rough handling and breakage are problems and where maintenance is difficult
  • Glass pH bulb is recessed in tip for built-in protection
  • Endcap seal keeps membrane moist between uses
  • Ag/AgCl internal reference element, porous ceramic junction
  • Filled with gelled 4M KCl saturated with AgCl electrolyte; never need refilling
  • Measures 5.75 in. long (14.7cm) overall
  • Full 0 to 14pH range
  • Temperature range: -5° to +80°C (23° to 176°F)

Specifications

Specifications

-5° to +80°C
0 to 14
Single Ceramic
146mm
Ag/AgCl
23° to 176°F
pH combination electrode
1 Year
Polymer/Polypropylene
4mol/L KCl gel
U.S. Standard/pin
5.75 in.
Ideal for handheld use with aqueous samples
<10 sec.
Documents