missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ accumet™ Gel-Filled Pencil-Thin pH Combination Electrodes - Mercury-Free

For easy measurement of small samples in long and narrow vessels.

Manufacturer:  Fisherbrand™ 13620252

 View more versions of this product

Catalog No. 13-620-252



Description

Description

For easy measurement of small samples in long and narrow vessels.

Rugged and versatile

  • Extra long and thin: body measures 7 in. long (178mm); only 0.25 in. (6mm) in diameter
  • Rugged polymer construction for handheld use
  • Filled with gelled 4M KCl saturated with AgCl electrolyte; never needs refilling
  • Endcap seal keeps membrane moist and ready
  • Porous ceramic single junction

Fast and accurate

  • Accuracy, ±0.05pH at 25°C (77°F)
  • Efficiency, >95%
  • Sodium Ion error, <±0.05pH at 25°C (77°F)
  • Response time, 30 seconds

  • Aqueous samples in the classroom or in the field
  • Anywhere rough handling and breakage are problems, and maintenance is difficult
  • Small samples in long, narrow vessels

Specifications

Specifications

Blue
1 Year
±0.05
Polymer/Epoxy
Gel 4mol/L KCl saturated with AgCl electrolyte
6mm
pH meter
23° to 176°F
0.25 in.
30 sec.
-5° to +80°C
0 to 14
-5° to +80°C
Single Ceramic
178mm
U.S. Standard/pin
7 in.
For easy measurement of small samples in long and narrow vessels
pH combination electrode
Documents