Please login to your online account to display your discounted pricing

Fisher Scientific™ accumet™ AP75 Portable Waterproof Conductivity/TDS Meter

Durable, dustproof, waterproof

$2,165.97 - $2,165.97

Specifications

Accuracy (Conductivity) ±1% FS
Accuracy (TDS) ±1% FS
Accuracy (Temperature) ±0.5°C
Battery Type Four AAA
Calibration Points 5
View More Specs
Includes:  Meter/Probe package includes meter, K = 1.0cm-1 conductivity/temperature plastic-bodied probe with 3 ft. (0.9m) long cable (13-620-AP54), four “AAA” batteries, and instruction manual.

Meter Kit includes meter, K = 1.0cm-1 conductivity/temperature plastic-bodied probe with 3 ft. (0.9m) long cable (13-620-AP54); four each of 447μS, 1413μS, 2764μS, and 15,000μS 20mL conductivity calibration solution pouches; sample bottle; four “AAA” batteries; instruction manual, and hard plastic carrying case.
Products
Catalog Number Mfr. No. Includes Price Quantity    

13-636-AP75

 
fisher scientific™
13636AP75
Meter kit includes meter, K = 1.0cm-1 conductivity/temperature Plastic-bodied probe with 3 ft. (0.9m) long cable (13-620-AP54), four each of 447μS, 1413μS, 2764μS, 15,000μS 20mL conductivity calibration solution pouches, sample bottle, Four AAA batteries, Each for $2,165.97
Description & Specifications

Specifications

Accuracy (Conductivity) ±1% FS
Accuracy (TDS) ±1% FS
Accuracy (Temperature) ±0.5°C
Battery Type Four AAA
Calibration Points 5
Cell Constant 0.1, 1.0, 10cm-1
Certifications/Compliance ISO 9001
Display Type LCD
Range (Conductivity) 0 to 19.99μS, 0 to 199.9μS, 0 to 1999μS, 0 to 19.99mS, 0 to 199.9mS
Range (TDS) 0 to 9.99ppm, 10 to 99.9ppm, 100 to 999ppm, 1 to 9.99ppt, 10 to 99.9ppt, 100 to 200ppt
For Use With (Application) Conductivity, TDS, Temperature
Height (English) 2.25 in.
Length (Metric) 19cm
Resolution (Conductivity) 0.01μS, 0.1μS, 1μS, 0.01mS, 0.1mS
Resolution (TDS) 0.01ppm, 0.1ppm, 1ppm, 0.01ppt, 0.1ppt, 1ppt
Resolution (Temperature) 0.1°C
Sensor Types Conductivity
Temperature Compensation Automatic or Manual
Temperature Range (Metric) 0° to 100°C
Warranty 3 Years
Width (English) 3.75 in.
Width (Metric) 9.5cm

Dual-display LCD shows conductivity or TDS plus temperature in °C or °F. Meter switches between readings with the press of a button. Advanced features for easy customization.

  • Selectable cell constant (0.1cm-1, 1.0cm-1, or 10cm-1)
  • Autoranges for conductivity across five ranges and TDS across six for fast response
  • Calibration up to five points for both conductivity and TDS measurements
  • Adjustable temperature coefficient from 0 to 10% per °C offers accurate compensation in almost any solution
  • Selectable auto endpoint freezes reading immediately after meter indicates stabilization
  • Expanded memory function stores and recalls up to 50 readings
  • Real-time clock enables stored and calibration data to be combined with date and time for more complete recordkeeping
  • HOLD function and auto shutoff

Dimensions: 7.5L × 3.75W × 2.25 in. H (19 × 9.5 × 5.7cm)

ISO™ 9001

accumet Three-Year Warranty. AP75 is warranted to the end user to be free from defects in materials and workmanship under normal use for a period of three years.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.