Please login to your online account to display your discounted pricing

Fisher Scientific™ accumet™ AB Benchtop Meters


Manufacturer: fisher scientific™  5933103

Catalog No. AB250ACERT

  • / Each
 

Description & Specifications

Specifications

Warranty 3 Years
Range (ISE) 0.001 to 19999 (±2000)
Voltage 100/240V
Data Management Details Manual, timed (selectable every 3 to 3600 sec.), printer or CSV format
Inputs BNC, ATC
Model AB200 pH/Conductivity Meter Only
Resolution (ISE) 0.001/0.01/0.1/1 (automatic)
Includes Meter, electrode arm, RS-232 and USB cables, 100/240V power supply, and NIST traceability certificate
Range (pH) -2 to 20
Resolution (pH) 0.1/0.01/0.001
Calibration Points (pH) Up to 6 pre-set or 5 custom
Resolution (Temperature) 0.1°C
Range (mV) ±2000mV
Data Points 500
Outputs RS232 (phono plug), mini-B USB, stirrer
Certifications/Compliance With NIST-traceable pH Certificate
Resolution (mV) 0.1mV
Accuracy (mV) ±0.2mV
Calibration Points (ISE) 2 to 6 points from one of following group, 0.001, 0.01, 0.1, 1, 10, 100, 0.01, 0.1, 1, 10, 100, 1000, 0.02, 0.2, 2, 20, 200, 2000, 0.1, 1, 10, 100, 1000, 10000, 0.05, 0.5, 5, 50, 500, 5000
Accuracy (pH) ±0.002
Accuracy (Temperature) ±0.3°C
Display Type LCD