missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ accumet™ AB Benchtop Meters
Supplier: Fisherbrand™ 5933105
Specifications
±1% FS | |
±0.002 | |
Up to 6 preset or 5 custom | |
With NIST-traceable pH Certificate | |
500 | |
RS232 (phono plug), mini-B USB, stirrer | |
±2000 mV | |
2W to 20MW | |
0ppm to 500ppt (at TDS factor 1) | |
Meter, electrode arm, RS-232 and USB cables, 100/240V power supply, and NIST traceability certificate | |
AB200 pH/Conductivity Meter Only | |
0.1mV | |
0.01/0.1ppm, 0.001/0.01/0.1ppt | |
±0.3°C | |
3 Years |
±0.2 mV | |
Automatic (4 points), maximum 1/range, manual (5 points), maximum 1/range | |
0.010 to 10.000 | |
Manual, timed (selectable every 3 to 3600 sec.), printer or CSV format | |
LCD | |
0 μS to 500 mS | |
-2 to 20 | |
0 to 80ppt | |
0.1/0.01/0.001 | |
BNC, ATC | |
0.01/0.1μS, 0.001/0.01/0.1mS | |
0.01/0.1W, 0.001/0.1kW, 0.01MW | |
0/0.1ppm, 001/01/0.1ppt | |
0.1°C | |
100/240V |