Please login to your online account to display your discounted pricing

Fisher Scientific™ FH100D and FH100DX Dispensing Peristaltic Pumps

Peristaltic pumps for critical metering and dispensing applications - pump, dispense and fill all with one unit

$4,524.65 - $4,524.65

Specifications

Dimensions (L x W x H) 12.5 x 11 x 6 in. (31.7 x 27.9 x 15.2cm)
Temperature Range (Metric) 0° to 40°C
Channels 1
Motor Type 1/10 HP, (75w) PMDC
Enclosure Rating (Nema / IP) IP33
View More Specs
Products
Catalog Number Mfr. No. Flow Rate Max. Pressure Price Quantity    

13-310-658

 
fisher scientific™
7777730
0.5 to 3000mL/min. 2.7 Bar Each for $4,524.65

13-310-659

 
fisher scientific™
7777732
14 to 4000mL/min. 4 Bar CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Dimensions (L x W x H) 12.5 x 11 x 6 in. (31.7 x 27.9 x 15.2cm)
Temperature Range (Metric) 0° to 40°C
Channels 1
Motor Type 1/10 HP, (75w) PMDC
Enclosure Rating (Nema / IP) IP33
Display Alphanumeric, graphicalLCD
Reversible Yes
Voltage 115/230VAC (auto selected)
Hertz 50/60Hz
Housing Material Housing: ABS; Pumphead: GF Nylon, Delrin™, Stainless steel, Cold-rolled steel, Buna N, Polycarbonate
Agency Approvals ETL, cETL, CE, RoHS
Storage Requirements (Metric) -25° to +65°C
Control Type Digital phase-controlled
External Control-Input 0 to 20mA, 0 to 10V; Scaleable; START/STOP, DIR. (CW/CC), PRIME via contact closure; Remote / Local Enable Contact; Secondary Speed Control 0 to 20mA or 4 to 20mA; Auxiliary Contact (Limit Switch)
External Control-Output 4 to 20mA or 0 to 10V
Motor Running Logic N.O. or N.C. (1A @ 24V)
No. of Heads Accepted 1
Pump open door sensor Yes

The innovative FH100D and FH100DX peristaltic pump systems provide a number of important advantages for users, including single-channel variable flow from 0.5mL/min to 4000mL/min at a variable speed range of 4-400 rpm. The unit’s powerful motor provides better than 0.25% percent speed control accuracy and repeatability as well as remote control operation.

Easy-to-use
  • Simple to set up as continuous flow peristaltic pumps or dispensing systems
  • Programmable in seven languages to provide easy setup in almost any global location
  • Select from 15 different units (English and metric)
  • Universal voltage and frequency capability allows operation worldwide
  • IEC 320 socket allows power cord interchange to adapt to local country power plugs
 
Design
  • Ideal for cell culture, cross-flow filtration, dispensing harvesting, sample preparation, spectroscopy, stem cell research, pH control and more
  • Contamination-free pumping
  • Packed with features yet value priced
  • Optimize system accuracy by calibrating the pump system in process
  • Calibration stored in memory - one calibration value per tubing size
  • Loaded with broad range of remote control options - ideal for automated process applications
  • Space efficient - low-profile, stackable design with a small footprint
  • Interface with other instrumentation - remote control capability
  • Accurate, reliable control of flow and dosing - digital display of rpm for accurate control
  • Reversible pump direction to purge transfer lines or containers prior to use

Choose peristlatic pump tubing to meet your flow range requirments. FH General Purpose tubing; FH Precision tubing links, or HRT (High-resilience tube) elements.