Please login to your online account to display your discounted pricing

Fisher Scientific™ 420 Series Zoom Stereoscopic Microscopes


For viewing large images at 10X magnification and then zooming continuously to close-up detail at 40X magnification

Manufacturer: national optical  420T110510

 View more versions of this product

Catalog No. 11350129

  • / Each
 

Description & Specifications

Specifications

Base Style Boom Stand
Magnification Power 10x thru 40x magnification
Objective Types 1X to 4X Zoom
Voltage 110V
Head Style Trinocular
Warranty 5 year limited warranty, excluding bulbs, cords, and fuses
Eyepiece Paired widefield 45° inclined 10X 20mm
Length (Metric) 381mm
Lighting Type No built-in illumination
Weight (Metric) 24.1kg
Height (Metric) 432mm
Width (Metric) 298mm
Nosepiece Zoom
Includes Dustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate

  • Upright, unreversed three-dimensional image remains in focus throughout zoom range
  • Optional eyepieces and auxiliary objectives expand magnification range and working distances
Optical System
  • Paired widefield 10X/20mm eyepieces are 45° inclined, with dual diopter adjustments, interpupillary adjustment from 55 to 75mm
  • Accepts 23mm eyepiece reticle
  • Viewing head rotates 360°
  • Achromatic, color corrected lenses
  • Continuous magnification from 10X through 40X
  • Objective Classification: Achromatic, color corrected
Focusing
  • Rack and pinion focusing with large dual focusing knobs with slip clutch to prevents damage to mechanism
  • Tension adjustment eliminates focus «drift«