Please login to your online account to display your discounted pricing

Fisher Scientific™ 420 Series Zoom Stereoscopic Microscopes


For viewing large images at 10X magnification and then zooming continuously to close-up detail at 40X magnification

Manufacturer: national optical  420T110710

 View more versions of this product

Catalog No. 11350128

  • / Each
 

Description & Specifications

Specifications

Voltage 110V
Head Style Trinocular
Warranty 5 year limited warranty, excluding bulbs, cords, and fuses
Product Type Platform
Width (Metric) 220mm
Magnification Power 1x to 4x Zoom
Eyepiece Paired widefield 45° inclined 10X 20mm
Length (Metric) 220mm
Lighting Type No built-in illumination
Nosepiece Zoom
Weight (Metric) 2.8kg
Height (Metric) 246mm
Includes Dustcover, rubber eyeshields, glass stage plate, black and white contrast stage plate