Please login to your online account to display your discounted pricing

Fisher Scientific™ 1-way heating controllers

Designed to control heating of resistive loads for bench top operation

$548.38 - $548.38

Specifications

Certifications/Compliance CE
Voltage 115V
Wattage 1000w
View More Specs
Products
Catalog Number Mfr. No. Width (English) Width (Metric) Price Quantity    

11-472-76

 
fisher scientific™
9996071
3.7 in. 9.5cm Each for $548.38
Description & Specifications

Specifications

Certifications/Compliance CE
Voltage 115V
Wattage 1000w

  • Controls one piece of laboratory equipment at one time, or equivalent load
  • Delivers different levels of power according to requirements and are suitable for EM series Electromantles, Electric Bunsen and Heating Cords and Tapes
  • Has 2 neon indicators:“Power On”white neon light and“Mantle/Bunsen Heater On”amber neon light
  • Has regulator control knob which can be turned clockwise to increase power as knob turned, amber neon light will pulsate to show that power is being supplied to the equipment being controlled, e.g. mantles, heating tape or cord
  • Pulse frequency will decrease as regulator control knob setting is increased, and at maximum setting, amber neon will be continually illuminated
  • Rod support clamp is provided at rear of each heating controller to take standard 1/2 in. (12mm) diameter rod
  • Also have short mains lead with IEC socket to connect them to resistive load
  • Accessory extension mains lead is available where remote operation is required, e.g. in a fume extraction unit
  • Can be mounted on standard 1/2 in. (12mm) dia scaffold or retort stand, they can also be wall mounted using mounted bracket or stand directly on bench

Specifications:
Model MC242x1

  • Electrical Requirements: 115V, 50/ 60Hz, 1150W
  • Controller Power Consumption: 1w
  • Dimensions (D x W x H): 5.07 x 3.7 x 4.1 in.
  • Weight: 1 lb.
Model MC228x1
  • Electrical Requirements: 115V, 50/ 60Hz, 1100W
  • Controller Power Consumption: 1w
  • Dimensions (D x W x H): 4.5 x 4.7 x 3.1 in.
  • Weight: 1.8 lb.

CE