Please login to your online account to display your discounted pricing

Fisher Scientific™ 1-way heating controllers


Designed to control heating of resistive loads for bench top operation

Manufacturer: fisher scientific™  9996071

 View more versions of this product

Catalog No. 11-472-76

  • / Each
 

Description & Specifications

Specifications

Width (English) 3.7 in.
Width (Metric) 9.5cm
Wattage 1000w
Voltage 115V
Certifications/Compliance CE