Please login to your online account to display your discounted pricing

Fisher Science Education™ Womens Lab Coat


80% Polyester/20% Cotton blend

Manufacturer: fisher science education  5210WHRGL/E

 View more versions of this product

Catalog No. S47423A

  • / Each
 

Description & Specifications

Specifications

Color White
Collar Type Notched lapel
Size (English) Waist 30 to 31 (Size 14), 31.5 to 32.5 (Size 16) in.
Style Regular
Length (Metric) 93.98cm
Length (English) 37 in.
No. of Pockets 3.0
Size (English) Hip 39.5 to 40.5 (Size 14), 41 to 42 (Size 16) in.
Closure Type Button
Gender Female
Material Polyester, Cotton
Size Large
Finish Pre-cure durable press
Size (English) Chest 38 to 39 (Size 14), 39.5 to 40.5 (Size 16) in.
Size (Metric) Waist 76.2 to 78.74 (Size 14), 80.01 to 82.55 (Size 16)cm