Please login to your online account to display your discounted pricing

Fisher Science Education™ Womens Lab Coat


80% Polyester/20% Cotton blend

Manufacturer: fisher science education  5210WHRGM/E

 View more versions of this product

Catalog No. S47422A

  • / Each
 

Description & Specifications

Specifications

No. of Pockets 3.0
Size Medium
Collar Type Notched lapel
Size (English) Hip 37 to 37.5 (Size 10), 38 to 39 (Size 12) in.
Size (English) Waist 27 to 28 (Size 10), 28.5 to 29.5 (Size 12) in.
Style Regular
Color White
Length (English) 37 in.
Length (Metric) 93.98cm
Gender Female
Closure Type Button
Material Polyester, Cotton
Finish Pre-cure durable press
Size (English) Chest 35.5 to 36 (Size 10), 36.5 to 37.5 (Size 12) in.
Size (Metric) Waist 68.58 to 71.12 (Size 10), 72.39 to 74.93 (Size 12)cm