Please login to your online account to display your discounted pricing

Fisher Science Education™ Womens Lab Coat


80% Polyester/20% Cotton blend

Manufacturer: fisher science education  5210WHRGS/E

 View more versions of this product

Catalog No. S47421A

  • / Each
 

Description & Specifications

Specifications

Size Small
Size (English) Waist 25 to 25.5 (Size 6), 26 to 26.5 (Size 8) in.
Style Regular
Length (English) 37 in.
No. of Pockets 3.0
Collar Type Notched lapel
Size (English) Hip 35 to 35.5 (Size 6), 36 to 36.5 (Size 8) in.
Closure Type Button
Gender Female
Material Polyester, Cotton
Finish Pre-cure durable press
Size (English) Chest 33.5 to 34 (Size 6), 34.5 to 35 (Size 8) in.
Size (Metric) Waist 63.5 to 64.77 (Size 6), 66.04 to 67.31 (Size 8)cm
Color White
Length (Metric) 93.98cm