Please login to your online account to display your discounted pricing

Fisher Science Education™ Womens Lab Coat


80% Polyester/20% Cotton blend

Manufacturer: fisher science education  5210WHRGXS*

 View more versions of this product

Catalog No. S47420A

  • / Each
 

Description & Specifications

Specifications

No. of Pockets 3
Material Polyester/Cotton
Length (Metric) 93.98cm
Length (English) 37 in.
Color White
Size (English) Waist 23 to 23.5 (Size 2), 24 to 24.5 (Size 4) in.
Style Regular
Size (English) Hip 33 to 33.5 (Size 2), 34 to 34.5 (Size 4) in.
Size X-Small
Closure Type Button
Gender Female
Size (English) Chest 31.5 to 32 (Size 2), 32.5 to 33 (Size 4) in.
Size (Metric) Waist 58.42 to 59.69 (Size 2), 60.96 to 62.23 (Size 4)cm
Finish Pre-cure durable press
Collar Type Notched lapel