Please login to your online account to display your discounted pricing

Fisher Science Education™ Womens Lab Coat

80% Polyester/20% Cotton blend

$29.52 - $85.00

Specifications

Collar Type Notched lapel
Closure Type Button
Color White
Length (English) 37 in.
Length (Metric) 93.98cm
View More Specs
Products
Catalog Number Mfr. No. Size (English) Chest Size (English) Hip Size (English) Waist Size Price Quantity    

S47420A

 
fisher science education
5210WHRGXS*
31.5 to 32 (Size 2), 32.5 to 33 (Size 4) in. 33 to 33.5 (Size 2), 34 to 34.5 (Size 4) in. 23 to 23.5 (Size 2), 24 to 24.5 (Size 4) in. X-Small Each for $29.52

S47421A

 
fisher science education
5210WHRGS/E
33.5 to 34 (Size 6), 34.5 to 35 (Size 8) in. 35 to 35.5 (Size 6), 36 to 36.5 (Size 8) in. 25 to 25.5 (Size 6), 26 to 26.5 (Size 8) in. Small Each for $85.00

S47422A

 
fisher science education
5210WHRGM/E
35.5 to 36 (Size 10), 36.5 to 37.5 (Size 12) in. 37 to 37.5 (Size 10), 38 to 39 (Size 12) in. 27 to 28 (Size 10), 28.5 to 29.5 (Size 12) in. Medium Each for $29.52

S47423A

 
fisher science education
5210WHRGL/E
38 to 39 (Size 14), 39.5 to 40.5 (Size 16) in. 39.5 to 40.5 (Size 14), 41 to 42 (Size 16) in. 30 to 31 (Size 14), 31.5 to 32.5 (Size 16) in. Large Each for $29.52
Description & Specifications

Specifications

Collar Type Notched lapel
Closure Type Button
Color White
Length (English) 37 in.
Length (Metric) 93.98cm
Material Polyester/Cotton
No. of Pockets 3
Finish Pre-cure durable press
Gender Female
Style Regular

  • Fabric: 5 oz. Poplin
  • Finish: Durable press
  • Care: Light soil wash
  • Closure: Closure options at right
  • Collar: One-piece, notched lapel
  • Pocket: 5210 - 2 Lower pockets, left breast pocket. 5200 - 2 Lower pockets, interior breast pocket
  • Other: Belted back