Please login to your online account to display your discounted pricing

Fisher Science Education™ University/Laboratory Compound Microscopes


Microscopes incorporate a wide range of features designed for university and laboratory use.

Manufacturer: fisher scientific  162

 View more versions of this product

Catalog No. S71003D

  • / Each
 

Description & Specifications

Specifications

Condenser Type Abbe 1.25 N.A.
Magnification Power 40X, 100X, 400X, 1000X
Objective Types DIN 4X, 10X, 40X, 100X Achromatic
Head Style Binocular

Superb optical clarity and reliable mechanical engineering assure years of top performance.

Optical System

  • Widefield 10X /18mm eyepiece, pointer standard in one eyepiece; accepts optional eyepiece reticle
  • DIN standard 4X (0.10 N.A.), 10X (0.25 N.A.), 40XR (0.65 N.A.) and 100XR oil immersion (1.25 N.A.) objectives
  • All objectives are parfocalled, parcentered and color-coded
  • Quad objective turret
  • Mounted in reverse position to facilitate ease in changing slides
  • Rotates 360° for easy sharing
Illumination
  • 12V 20W halogen with variable rheostat control
  • Illuminated on/off switch, 3–wire grounded cord and plug
  • 0.5A time delay fuse
Focusing
  • Coaxial coarse and fine focusing controls
  • Stage
    • Large 140mm x 135mm (5.5 in. x 5.25 in.) stage
    • Built–in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls, 70mm by 50mm (x by y) movement with graduations of 0.1mm
    • 1.25 N.A. Abbe condenser has rack & pinion focusing, iris diaphragm, swing out filter holder with clear blue, green and yellow filters supplied
    Frame
    • Rugged cast aluminum, gray enamel finish